Shop All LED Light Bulbs
Hylite
LED Lotus Repl Lamp for 100W HID, 20W, 2800 L, 5000K, E26, 15Deg. Lens
Mfr # HL-LS-20W-15-E26-50K
Zoro # G6146133
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Voltage 120V-277V
- Watts 20W
- Wattage Equivalency 100W HID
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hylite
- MFR # HL-LS-20W-15-E26-50K
- Zoro # G6146133
- UPC # 027719009469
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 5 |
Depth | 5 |
Height | 6.4 |
Details
Bulb Base Type | E26 |
Voltage | 120V-277V |
Watts | 20W |
Wattage Equivalency | 100W HID |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Item | LED Lotus Repl Lamp for 100W HID,20W |
Includes | Includes 20kA In-Line Surge Protection Device |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Material | Aluminum |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Light Bulb Shape Code | Medium |
Suitable for Enclosed Fixtures | Yes |
Lumen Output | 2800 |
Color Rendering Index (CRI) | 80 |
Rated Lamp Life | 60,000 hours |
Light Beam Type | Spot Light, 15° Beam Angle |
Manufacturer's Warranty | 5 years |
Indoor/Outdoor | Indoor/Outdoor |
Color Temperature | 5000K |
Description
LED Lotus Repl Lamp for 100W HID,20W, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- ILC Replacement for Damar 40W E14 240v P45 FR replacement light bulb lamp (40W E14 240V P45 FR DAMAR)
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- PELICAN Quick-Mounts, 4 pcs. (1507)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- HYLITE LED Lotus Repl for 200W HID, 40W, 5600 L, 5000K, E39, DIM. Spot (HL-LS-40WD-E39-50K)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- MAXIM 1.5 Watt LED G4 Base COB 12 Volt 3000 Kelvin Bulb (BL1-5G4CLCOB12V30)
- Hylite LED Light Bulbs