Shop All LED Light Bulbs
Hylite
LED Lotus Repl for 200W HID, 40W, 5600 L, 5000K, E39, DIM. 40Deg. Lens
Mfr # HL-LS-40WD-40-E39-50K
Zoro # G6146264
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Voltage 120V-277V
- Watts 40W
- Wattage Equivalency 200W HID
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-LS-40WD-40-E39-50K
- Zoro # G6146264
- UPC # 027719013510
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Depth | 7 |
Height | 7 |
Outside Diameter | 7 |
Details
Bulb Base Type | E39 |
Voltage | 120V-277V |
Watts | 40W |
Wattage Equivalency | 200W HID |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Item | LED Lotus Repl for 200W HID,40W,5600 lm |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
Material | Aluminum |
Includes | Includes 20kA In-Line Surge Protection Device |
Color Temperature | 5000K |
Lumen Output | 5600 |
Color Rendering Index (CRI) | 80 |
Light Bulb Shape Code | Mogul |
Suitable for Enclosed Fixtures | Yes |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Manufacturer's Warranty | 5 years |
Light Beam Type | Flood Light, 40° Beam Angle |
Rated Lamp Life | 60,000 hours |
Indoor/Outdoor | Indoor/Outdoor |
Description
LED Lotus Repl for 200W HID,40W,5600 lm, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb LED BR40 11.5w 3K Dim (S9635)
- ELEGANT LIGHTING Elegant Lighting 18.25 x 12.5 in. Maddox Collection Black Pendant (LD6008D12BK)
- BULBRITE 25w Dimmable Clear B8 Torpedo 25mm Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht, 50PK (861985)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11LL (H11LL)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- ILC Replacement for Light Bulb / Lamp 45448lux replacement light bulb lamp (45448LUX LIGHT BULB / LAMP)
- Hylite LED Light Bulbs