Shop All LED Light Bulbs
Hylite
LED Lotus Repl for 200W HID, 40W, 5600 L, 3000K, E39, DIM. 25Deg. Lens
Mfr # HL-LS-40WD-25-E39-30K
Zoro # G6146176
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Voltage 120V-277V
- Watts 40W
- Wattage Equivalency 200W HID
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-LS-40WD-25-E39-30K
- Zoro # G6146176
- UPC # 027719013480
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 7 |
Outside Diameter | 7 |
Depth | 7 |
Details
Bulb Base Type | E39 |
Voltage | 120V-277V |
Watts | 40W |
Item | LED Lotus Repl for 200W HID,40W,5600 lm |
Wattage Equivalency | 200W HID |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Includes | Includes 20kA In-Line Surge Protection Device |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Material | Aluminum |
Light Beam Type | Narrow Flood Light, 25° Beam Angle |
Color Rendering Index (CRI) | 80 |
Color Temperature | 3000K |
Lumen Output | 5600 |
Suitable for Enclosed Fixtures | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Light Bulb Shape Code | Mogul |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Manufacturer's Warranty | 5 years |
Rated Lamp Life | 60,000 hours |
Description
LED Lotus Repl for 200W HID,40W,5600 lm, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING Trulux RGB+TW LED Tape Light IP54 13.1' 24V, SPTL-RGBTW (SPTL-RGBTW)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (75914)
- ILC Replacement for Lights OF America Fcl30ex-l replacement light bulb lamp (FCL30EX-L LIGHTS OF AMERICA)
- HYLITE LED Lotus Repl for 200W HID, 40W, 5600 L, 5000K, E39, DIM. Spot (HL-LS-40WD-E39-50K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/927CA/2)
- Hylite LED Light Bulbs