Shop All LED Light Bulbs
Hylite
LED Lotus Repl for 200W HID, 40W, 5600 L, 3000K, E39, DIM. 15Deg. Lens
Mfr # HL-LS-40WD-15-E39-30K
Zoro # G6146167
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Voltage 120V-277V
- Watts 40W
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
- Wattage Equivalency 200W HID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-LS-40WD-15-E39-30K
- Zoro # G6146167
- UPC # 027719013466
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Depth | 7 |
Outside Diameter | 7 |
Height | 7 |
Details
Bulb Base Type | E39 |
Voltage | 120V-277V |
Watts | 40W |
Item | LED Lotus Repl for 200W HID,40W,5600 lm |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Wattage Equivalency | 200W HID |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Includes | Includes 20kA In-Line Surge Protection Device |
Material | Aluminum |
Suitable for Enclosed Fixtures | Yes |
Lumen Output | 5600 |
Light Beam Type | Spot Light, 15° Beam Angle |
Light Bulb Shape Code | Mogul |
Manufacturer's Warranty | 5 years |
Color Rendering Index (CRI) | 80 |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Rated Lamp Life | 60,000 hours |
Indoor/Outdoor | Indoor/Outdoor |
Color Temperature | 3000K |
Description
LED Lotus Repl for 200W HID,40W,5600 lm, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Screw Base Warm Wht Lght Clear LED Filament Lght Bulb, 2700K, 4PK (861414)
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- WESTEK 12 in. L White Battery Powered LED Undercabinet Light 210 lm (BL-BAR12RC)
- ILC Replacement for Osram Sylvania G30t8/of HNS 30W G13 replacement light bulb lamp (G30T8/OF HNS 30W G13 OSRAM SYLVANIA)
- HYLITE LED DN Light Repl Lamp for 250W HID, 55W, 7785 Lumens, 3000K, E39 (HL-IDL-55W-E39-30K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Lotus Repl for 200W HID, 40W, 5600 L, 5000K, E39, DIM. Spot (HL-LS-40WD-E39-50K)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- Hylite LED Light Bulbs