Shop All LED Light Bulbs
Hylite
LED Lotus Repl for 150W HID, 30W, 4200 L, 5000K, E26, DIM. 15Deg. Lens
Mfr # HL-LS-30WD-15-E26-50K
Zoro # G6146036
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Voltage 120V-277V
- Watts 30W
- Wattage Equivalency 3800W HAL
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-LS-30WD-15-E26-50K
- Zoro # G6146036
- UPC # 027719013336
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 6.4 |
Depth | 5 |
Outside Diameter | 5 |
Details
Bulb Base Type | E26 |
Voltage | 120V-277V |
Watts | 30W |
Item | LED Lotus Repl for 150W HID,30W,4200 lm |
Wattage Equivalency | 3800W HAL |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Includes | Includes 20kA In-Line Surge Protection Device |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Material | Aluminum |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
Rated Lamp Life | 60,000 hours |
Manufacturer's Warranty | 5 years |
Color Temperature | 5000K |
Light Beam Type | Spot Light, 15° Beam Angle |
Indoor/Outdoor | Indoor/Outdoor |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Color Rendering Index (CRI) | 80 |
Suitable for Enclosed Fixtures | Yes |
Light Bulb Shape Code | Medium |
Lumen Output | 4200 |
Description
LED Lotus Repl for 150W HID,30W,4200 lm, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- GE LAMPS GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-N-ULTRA)
- ILC Replacement for Crouse Hinds 40732 replacement light bulb lamp (40732 CROUSE HINDS)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 40Deg. Lens (HL-LS-20WD-40-E26-50K)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- HYLITE LED DN Light Repl Lamp for 250W HID, 55W, 7785 Lumens, 3000K, E39 (HL-IDL-55W-E39-30K)
- ILC Replacement for Green Creative 40717 replacement light bulb lamp (40717 GREEN CREATIVE)
- Hylite LED Light Bulbs