Shop All LED Light Bulbs
Hylite
LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 40Deg. Lens
Mfr # HL-LS-20WD-40-E26-50K
Zoro # G6146124
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Voltage 120V-277V
- Watts 20W
- Wattage Equivalency 100W HID
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-LS-20WD-40-E26-50K
- Zoro # G6146124
- UPC # 027719013237
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 5 |
Depth | 5 |
Height | 6.4 |
Details
Bulb Base Type | E26 |
Voltage | 120V-277V |
Watts | 20W |
Wattage Equivalency | 100W HID |
Item | LED Lotus Repl for 100W HID,20W,2800 lm |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Material | Aluminum |
Includes | Includes 20kA In-Line Surge Protection Device |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Light Bulb Shape Code | Medium |
Manufacturer's Warranty | 5 years |
Lumen Output | 2800 |
Suitable for Enclosed Fixtures | Yes |
Color Temperature | 5000K |
Light Beam Type | Flood Light, 40° Beam Angle |
Indoor/Outdoor | Indoor/Outdoor |
Color Rendering Index (CRI) | 80 |
Rated Lamp Life | 60,000 hours |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Description
LED Lotus Repl for 100W HID,20W,2800 lm, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Underhood Light and Battery (2125-20, 48-11-2425)
- HALO Ml4 Led Recessed Downlight Series (TIR50AWW25)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- ILC Replacement for GE General Electric G.E Sox55 LED Replacement replacement light bulb lamp (SOX55 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 5000K, 10-Pack (HL-G24-12W-50K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 4000K, 10-Pack (HL-VL-G24A-10W-40K)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- Hylite LED Light Bulbs