Shop All LED Light Bulbs
Hylite
LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens
Mfr # HL-LS-20WD-25-E26-50K
Zoro # G6146097
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Voltage 120V-277V
- Watts 20W
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
- Wattage Equivalency 100W HID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-LS-20WD-25-E26-50K
- Zoro # G6146097
- UPC # 027719013213
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 5 |
Height | 6.4 |
Depth | 5 |
Details
Bulb Base Type | E26 |
Voltage | 120V-277V |
Watts | 20W |
Item | LED Lotus Repl for 100W HID,20W,2800 lm |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Wattage Equivalency | 100W HID |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Material | Aluminum |
Includes | Includes 20kA In-Line Surge Protection Device |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
Lumen Output | 2800 |
Color Rendering Index (CRI) | 80 |
Light Beam Type | Narrow Flood Light, 25° Beam Angle |
Rated Lamp Life | 60,000 hours |
Color Temperature | 5000K |
Suitable for Enclosed Fixtures | Yes |
Manufacturer's Warranty | 5 years |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Indoor/Outdoor | Indoor/Outdoor |
Light Bulb Shape Code | Medium |
Description
LED Lotus Repl for 100W HID,20W,2800 lm, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 24 W, T5, Miniature Bi-Pin (G5) (FP24/841/HO/ECO)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 9761057 C9 Christmas Light Bulbs; Multi Color; 1 in. - 25 Lights (9761057)
- ILC Replacement For Kirlin Infralite Led Replacement Light Bulb Lamp 2 Pack (2PAK:WX-DQRS-4)
- ILC Replacement For Uv Resources, 55086559 (55086559)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- HYLITE LED Lotus Repl Lamp for 100W HID, 20W, 2800 L, 3000K, E26, Spot (HL-LS-20W-E26-30K)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- ILC Replacement for Osram Sylvania Fb34/cw/6/ss/eco LED Replacement replacement light bulb lamp (FB34/CW/6/SS/ECO LED REPLACEMENT OSRAM SYLVANIA)
- Hylite LED Light Bulbs