Shop All LED Light Bulbs
Hylite
LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 15Deg. Lens
Mfr # HL-LS-20WD-15-E26-50K
Zoro # G6146063
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Voltage 120V-277V
- Watts 20W
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
- Wattage Equivalency 100W HID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-LS-20WD-15-E26-50K
- Zoro # G6146063
- UPC # 027719012322
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Depth | 5 |
Outside Diameter | 5 |
Height | 6.4 |
Details
Bulb Base Type | E26 |
Voltage | 120V-277V |
Watts | 20W |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Wattage Equivalency | 100W HID |
Item | LED Lotus Repl for 100W HID,20W,2800 lm |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Includes | Includes 20kA In-Line Surge Protection Device |
Material | Aluminum |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Light Beam Type | Spot Light, 15° Beam Angle |
Color Rendering Index (CRI) | 80 |
Color Temperature | 5000K |
Rated Lamp Life | 60,000 hours |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Suitable for Enclosed Fixtures | Yes |
Manufacturer's Warranty | 5 years |
Indoor/Outdoor | Indoor/Outdoor |
Lumen Output | 2800 |
Light Bulb Shape Code | Medium |
Description
LED Lotus Repl for 100W HID,20W,2800 lm, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- ZENITH METAL MED CABINET 16X20X4-3/4"" (MP109)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 6000 (4VT3-LD5-6-G-UNV-L850-CD1-U)
- HYLITE LED Lotus Repl Lamp for 100W HID, 20W, 2800 L, 3000K, E26, Spot (HL-LS-20W-E26-30K)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 40Deg. Lens (HL-LS-20WD-40-E26-50K)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED DN Light Repl Lamp for 250W HID, 55W, 7785 Lumens, 3000K, E39 (HL-IDL-55W-E39-30K)
- CURRENT GE Balanced Spectrum Plant Grow Light 48 in. Bi-Pin T8 LED Grow Light 32 Watt Equivalence (93097589)
- Hylite LED Light Bulbs