Shop All LED Light Bulbs
Hylite
LED Lotus Repl for 100W HID, 20W, 2800 L, 3000K, E26, DIM. Spot
Mfr # HL-LS-20WD-E26-30K
Zoro # G6146018
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Voltage 120V-277V
- Watts 20W
- Wattage Equivalency 100W HID
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-LS-20WD-E26-30K
- Zoro # G6146018
- UPC # 027719007175
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Depth | 5 |
Height | 6.4 |
Outside Diameter | 5 |
Details
Bulb Base Type | E26 |
Voltage | 120V-277V |
Watts | 20W |
Wattage Equivalency | 100W HID |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Item | LED Lotus Repl for 100W HID,20W,2800 lm |
Includes | Includes 20kA In-Line Surge Protection Device |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
Material | Aluminum |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Color Temperature | 3000K |
Light Bulb Shape Code | Medium |
Indoor/Outdoor | Indoor/Outdoor |
Rated Lamp Life | 60,000 hours |
Suitable for Enclosed Fixtures | Yes |
Light Beam Type | Wide Flood Light, 120° Beam Angle |
Lumen Output | 2800 |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Manufacturer's Warranty | 5 years |
Color Rendering Index (CRI) | 80 |
Description
LED Lotus Repl for 100W HID,20W,2800 lm, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- EXO LED Wall Pack, 13W, 1100 lm, 5-1/4" H (LNC-5LU-4K-3-1-PCU)
- NVENT CADDY Clip, F/Troffer Fixture & T-Grid Ceiling (515)
- ILC Replacement for GE GENERAL ELECTRIC G.E F32T8/SP41/U6/ECO (F32T8/SP41/U6/ECO GE GENERAL ELECTRIC G.E)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- HYLITE LED DN Light Repl Lamp for 250W HID, 55W, 7785 Lumens, 3000K, E39 (HL-IDL-55W-E39-30K)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 40Deg. Lens (HL-LS-20WD-40-E26-50K)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- Hylite LED Light Bulbs