Shop All LED Light Bulbs
Hylite
LED DN Light Repl Lamp for 250W HID, 55W, 7785 Lumens, 3000K, E39
Mfr # HL-IDL-55W-E39-30K
Zoro # G6145975
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Voltage 120V-277V
- Watts 55W
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
- Wattage Equivalency 250W HID
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hylite
- MFR # HL-IDL-55W-E39-30K
- Zoro # G6145975
- UPC # 027719001968
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 6.2 |
Height | 6.5 |
Depth | 6.2 |
Details
Bulb Base Type | E39 |
Voltage | 120V-277V |
Watts | 55W |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Item | LED DN Light Repl Lamp for 250W HID,55W |
Wattage Equivalency | 250W HID |
Application | Street Lighting, Canopy Lighting, Low / High Bay Lighting, Security Lighting, Parking Garage Lighting, Down Lighting, Track Lighting, Pendant Lighting, Decorative Lighting, High Ceilings |
Material | Aluminum |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
For Use With | Low/High Bay, Pendants, Decorative Lamps |
Rated Lamp Life | 60,000 hours |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Color Temperature | 3000K |
Lumen Output | 7785 |
Light Bulb Shape Code | Mogul |
Indoor/Outdoor | Indoor/Outdoor |
Manufacturer's Warranty | 5 years |
Color Rendering Index (CRI) | 80 |
Suitable for Enclosed Fixtures | Yes |
Description
LED DN Light Repl Lamp for 250W HID,55W, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 150W 55K E39 120-277V (CL-150W11-55K-E39)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Black (STL61702)
- ILC Replacement for Ballast Bsf-ig13-20el Ship (BSF-IG13-20EL SHIP)
- HYLITE 50 W LED 250-W EQ Mogul Base E-26 360 Degree (HL-OC-50W-EX39-50K)
- HYLITE LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot (HL-LS-40W-E39-30K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- HYLITE LED Repl Lamp for 18W/26W/32W VL CFL, 10W, 822 Lumens, 3500K, 10-Pack (HL-VL-G24A-10W-35K)
- KEYSTONE TECHNOLOGIES 15-Watt Linear T8 LED Light Bulb, 25PK (KT-LED15T8-48GC-850-D/G3)
- Hylite LED Light Bulbs