Shop All Security & Flood Lights
Hylite
750 W LED Flood Light, 480V, NEMA 6, 105,000 Lumens
Mfr # HL-AF-750WD-50K-N6-480V
Zoro # G512175002
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
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
- Brand Hylite
- MFR # HL-AF-750WD-50K-N6-480V
- Zoro # G512175002
- UPC # 27719001906
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 750W, 5000K, NEMA 6, 347-480VAC. 4000 Watt HID Equivalent. 105,000 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
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
- ILB GOLD Lamp Socket, 2 Pin, Replacement For Light Bulb / Lamp 64633 Socket: (64633 SOCKET)
- LIGHTOLIER Round Trim (L4RBW)
- BRIGHTBOMB 16 in. Plug-in LED Under Cabinet Light Fixture, White (BR2670126)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Norman Lamps BTM (BTM)
- GOLIGHT Fixed LED Lighting, 9 to 32VDC (4421)
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5770)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- COLEMAN CABLE Light Security 150w Hps (L1741)
- LUMARK Nffld Night Falcon (VS/NFFLD)
- AMERICAN LIGHTING LED FLOOD, 120V, 3000K, 24W, cULus, White FINISH, 2200 LM, >80 CRI, ALV3-WF-WH (ALV3-WF-WH)
- Hylite Security & Flood Lights