Shop All Security & Flood Lights
Hylite
750 W LED Flood Light, 480V, NEMA 4, 105,000 Lumens
Mfr # HL-AF-750WD-50K-N4-480V
Zoro # G312174991
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-AF-750WD-50K-N4-480V
- Zoro # G312174991
- UPC # 27719001869
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 750W, 5000K, NEMA 4, 347-480VAC. 4000 Watt HID Equivalent. 105,000 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S6416)
- EKENA MILLWORK Classic Ceiling Medallion (Fits Canopies up to 7 1/4"), 12 3/8"OD x 4"ID x 1 1/8"P (CM12CLBLF)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/830)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- NEWHOUSE LIGHTING Outdoor 30W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW30BRZ)
- TORO Toro 53692 Flood Bubbler Full Circle Adjustable (7896558)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 4000K (65/216)
- LITHONIA LIGHTING Outdoor Security Light, 6000 LM Switchab (BGS P2 SWW2 MVOLT PE DDB M2)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100Z)
- FEIT ELECTRIC Motion-Sensing Hardwired LED White Security Floodlight (S105TFL850MOTWH)
- BUYERS PRODUCTS 20.5 Inch 4050 Lumen LED Clear Combination Spot-Flood Light Bar (1492182)
- Hylite Security & Flood Lights