Shop All Security & Flood Lights
Hylite
750 W LED Flood Light, 277V, NEMA 6, 105,000 Lumens
Mfr # HL-AF-750WD-50K-N6-277V
Zoro # G612175001
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hylite
- MFR # HL-AF-750WD-50K-N6-277V
- Zoro # G612175001
- UPC # 27719001890
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 750W, 5000K, NEMA 6, 120-277VAC. 4000 Watt HID Equivalent. 105,000 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Camping Lantern, 400 Lumens (41-3103)
- HUBBELL LIGHTING Hubbell LJT24-40LWG-FSA12-EDU LED Troffer Recessed 2x4, 39W, 4200L, 4000K, 0-10V Dim, DLC (LJT24-40LWG-FSA12-EDU)
- ILC Replacement for Pentair 522637 replacement light bulb lamp (522637 PENTAIR)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- BUYERS PRODUCTS 20.5 Inch 4050 Lumen LED Clear Combination Spot-Flood Light Bar (1492182)
- NUVO LIGHTING LED Small Flood-Light - 15W - 5000K - Bronze Finish (65/533)
- BELL + HOWELL Bell & Howell 6036849 Bionic Solar Powered 5 W LED Floodlight; Black (6036849)
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - Black (40230)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 4000K - Motion Sensor (65/217)
- NEWHOUSE LIGHTING Weatherproof 12W LED Landscape Bullet Flood Light, Bronze, 1205 Lumens (BLF12BRZ)
- Hylite Security & Flood Lights