Shop All Security & Flood Lights
Hylite
750 W LED Flood Light, 277V, NEMA 4, 105,000 Lumens
Mfr # HL-AF-750WD-50K-N4-277V
Zoro # G012175007
Free Shipping & Returns
$1,922.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hylite
- MFR # HL-AF-750WD-50K-N4-277V
- Zoro # G012175007
- UPC # 27719001852
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 750W, 5000K, NEMA 4, 120-277VAC. 4000 Watt HID Equivalent. 105,000 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 DL 60W 2PK (OM60DM/950CA/2)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/830/XP/SS/ECO3)
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast Kit (71A8142-001D)
- HALO H2922Ict (H2922ICT)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- ECCO SAFETY GROUP WORKLAMP: LED (9), FLOOD BEAM, SQUARE, 10-30VDC (E92006)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K)
- WESTGATE LF4-50WW-KNLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-50WW-KN)
- PORTOR 15W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-15W-3CCT-KM)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL303TIB)
- Hylite Security & Flood Lights