Shop All Security & Flood Lights
Hylite
520 W LED Flood Light, 480V, NEMA 6, 73,500 Lumens
Mfr # HL-AF-520WD-50K-N6-480V
Zoro # G012175014
product price: $1,655.99
/ea
Free Shipping & Returns
$1,655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-AF-520WD-50K-N6-480V
- Zoro # G012175014
- UPC # 27719001807
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 520W, 5000K, NEMA 6, 347-480VAC. 3000 Watt HID Equivalent. 73,500 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- ILC Replacement for Philips Pll 18w8404p replacement light bulb lamp (PL-L 18W/840/4P PHILIPS)
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- BELL + HOWELL SECURITY LIGHT LED WHITE (8575)
- HEATH-ZENITH Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 400 Lumens Lumens, 5000 K Color Temp (HZ-7161-WH)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- PARADISE Spotlght Lv Plastc4W Blk (GL22921BK)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- ACCLAIM LIGHTING Flood Light, Gloss White, Motion Activated (MFL2WH)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- Hylite Security & Flood Lights