Shop All Security & Flood Lights
Hylite
520 W LED Flood Light, 277V, NEMA 4, 73,500 Lumens
Mfr # HL-AF-520WD-50K-N4-277V
Zoro # G812175016
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-AF-520WD-50K-N4-277V
- Zoro # G812175016
- UPC # 27719001753
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 520W, 5000K, NEMA 4, 120-277VAC. 3000 Watt HID Equivalent. 73,500 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT StringLights, 23.7ft, Bllt, 70LEDs, Multi (60RG18)
- SYLVANIA T8 Fluorescent 24Pk (FO17/827/LS/ECO/2/24)
- ILC Replacement for Eiko Dt36/35/rs replacement light bulb lamp, 2PK (DT36/35/RS EIKO)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 17762 lm (IBE 18LM MVOLT 40K)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount BZ (LM1811BZ)
- DAY-BRITE CFI Vaporlume LED Industrial Fixture, 4ft (DWAE70L840-4-UNV)
- LUMARK Nffld-L Night Falcon Large (NFFLD-L-C100-S)
- GROTE Flood Lamp, LED, Rubber Housing, Clear (63551)
- STONCO LED Flood, Selectable, Bronze (SF100-SCT-T-G2-10-PCB-BZ)
- ELCO LIGHTING Mini LED Floodlight (EFL30S50WFT)
- LITHONIA LIGHTING Floodlight, Housing Color Bronze, 100 W (ESXF3 ALO SWW2 YS DDB M2)
- Hylite Security & Flood Lights