Shop All Security & Flood Lights
Hylite
440 W LED Flood Light, 480V, NEMA 4, 62,100 Lumens
Mfr # HL-AF-440WD-50K-N4-480V
Zoro # G412175003
product price: $1,548.99
/ea
Free Shipping & Returns
$1,548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-AF-440WD-50K-N4-480V
- Zoro # G412175003
- UPC # 27719001661
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 440W, 5000K, NEMA 4, 347-480VAC. 2000 Watt HID Equivalent. 62,100 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 12 ft Power Cord for SG-LED/SGA-LED (SG-PC144-W)
- MABIS General Purpose Penlight, White, PK6 (32-760-000)
- OMNIDRIVE X 12V LED Dimmable Driver, 100W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-12V100W-J)
- COMPONENT HARDWARE Warm White Tubular LED App Bulb Clear Le (LED-TB40-T6A-W)
- AFX BWSW2400 LED Security Outdoor Light (BWSW2400L41RB)
- DABMAR LIGHTING Dabmar Lighting D105-W Cast Aluminum Area Flood Light; White (D105-W)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL4550M)
- HEATH-ZENITH Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 400 Lumens Lumens, 5000 K Color Temp (HZ-7161-BK)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100Z)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- Hylite Security & Flood Lights