Shop All Security & Flood Lights
Hylite
440 W LED Flood Light, 277V, NEMA 6, 62,100 Lumens
Mfr # HL-AF-440WD-50K-N6-277V
Zoro # G712175017
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-AF-440WD-50K-N6-277V
- Zoro # G712175017
- UPC # 27719001692
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 440W, 5000K, NEMA 6, 120-277VAC. 2000 Watt HID Equivalent. 62,100 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 4855L, 4000K (DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI)
- ILC Replacement for Ushio Ush-102dh replacement light bulb lamp (USH-102DH USHIO)
- NITECORE UAC20 3.3ft USB Type C 3A Fast Charging Cable (UAC20)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-KNC-UNV)
- SUNLITE LED Outdoor Mini Wall Pack Light, Photocell, 50000 Hour Life, UL Listed, 30K/40K/50K CCT (85527-SU)
- J.W. SPEAKER Lamp w/Harn, Flood Beam Pattrn, Blk, 12/32V (1706591)
- NUVO LIGHTING LED Small Flood-Light - 15W - 4000K - Bronze Finish (65/532)
- LITHONIA LIGHTING Floodlight, LED, 1500/3000/5000 lm (ESXF1 ALO SWW2 KY DDB M2)
- LUMARK Nffld Night Falcon (NFFLD-C25-S)
- METALUX Led Strip 1L Unv 1050L 4K Non-Dim, 2' (2ST1L1040R)
- Hylite Security & Flood Lights