Shop All Security & Flood Lights
Hylite
440 W LED Flood Light, 277V, NEMA 4, 62,100 Lumens
Mfr # HL-AF-440WD-50K-N4-277V
Zoro # G412174990
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
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
- Brand Hylite
- MFR # HL-AF-440WD-50K-N4-277V
- Zoro # G412174990
- UPC # 27719001654
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 440W, 5000K, NEMA 4, 120-277VAC. 2000 Watt HID Equivalent. 62,100 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
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
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- ILC Replacement for Damar 24186b (24186B DAMAR)
- FLASH FURNITURE Outdoor LED Solar Lights, Stainless Steel, PK 12 (DN-SL104-12-SS-GG)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- BEACON Floodlight, 15,000 lm, 124W, 120 to 277VAC (RFL4-120-4K-K)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSS153TIW)
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - White (40231)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED White Security Floodlight (S6/500/850SOLWH)
- Hylite Security & Flood Lights