Shop All Security & Flood Lights
Hylite
310 W LED Flood Light, 480V, NEMA 6, 44,100 Lumens
Mfr # HL-AF-310WD-50K-N6-480V
Zoro # G612174998
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-AF-310WD-50K-N6-480V
- Zoro # G612174998
- UPC # 27719001326
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 310W, 5000K, NEMA 6, 347-480VAC. 1500 Watt HID Equivalent. 44,100 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- LIVEX LIGHTING Outdoor Basics 1 Light Polished Brass Outdoor Wall Lantern (2006-02)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 27LED 12V 250 Lumens 4.5W Amber (1156-27A-D)
- NEWHOUSE LIGHTING Outdoor 30W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW30BRZ)
- ILC Replacement For EIKO 12335 (12335)
- NEWHOUSE LIGHTING Outdoor 15W LED Landscape Wall Wash Flood Light, 3000K, Bronze (WW15BRZ)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97069-SU)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- MAXLITE Floodlight, LED, Mogul Screw, 120 to 277V (MSF50UW-50BKT)
- IQ AMERICA LB1880WH 800 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount WH (LB1880WH)
- Hylite Security & Flood Lights