Shop All Security & Flood Lights
Hylite
310 W LED Flood Light, 480V, NEMA 4, 44,100 Lumens
Mfr # HL-AF-310WD-50K-N4-480V
Zoro # G412174983
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-AF-310WD-50K-N4-480V
- Zoro # G412174983
- UPC # 27719001289
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 310W, 5000K, NEMA 4, 347-480VAC. 1500 Watt HID Equivalent. 44,100 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP MH175/U (MH175/U LIGHT BULB / LAMP)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- HALO COMMERCIAL Pr8 Led (PR8MD)
- SUPERSHINE 90 watts LED Flood Light, Bronze (SU1679875)
- ILC Replacement For SATCO 45923659669 (45923659669)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- DESIGNERS EDGE LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K (L949)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- WESTGATE FLS-10W-50K-WHWEATHERPROOF LED ROUND FLOOD HEADS, 120V (FLS-10W-50K-WH)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- Hylite Security & Flood Lights