Shop All Security & Flood Lights
Hylite
310 W LED Flood Light, 277V, NEMA 4, 44,100 Lumens
Mfr # HL-AF-310WD-50K-N4-277V
Zoro # G412175010
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hylite
- MFR # HL-AF-310WD-50K-N4-277V
- Zoro # G412175010
- UPC # 27719001272
- Country of Origin China
- Category Security & Flood Lights
Description
Aeon LED Flood Light Fixture, 310W, 5000K, NEMA 4, 120-277VAC. 1500 Watt HID Equivalent. 44,100 Delivered Lumens. Color Rendition Index >85. Unified Glare Rating <19. Rated Life of 100,000 Hours. Dimmable. IP67 Rated - Complete Protection against Dust, Debris and Water Infiltration. DLC Premium Listed. Solid-State: No Moving Parts, Ideal for High Vibration Areas. ANSI C136.31, 3G Rated. 10kV Inline Surge Protection. Suitable for Ambient Temperatures: -40° F+122° F -40° C+50° C. RoHS Compliant: No Lead, Mercury, Toxic Gases or any Hazardous Materials. Facilitates LEED points. Environmentally Friendly: 98% Recyclable. Advanced Functionality and User Friendly with Quick Connect System: Lenses, Modules and Drivers are Field-Changeable. Operational Flexibility: Adaptable to Various Intelligent Lighting Controls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Mini Straight Connector, Black (R23 BL)
- ILC Replacement for Minolta Auto PAK Aft, Aft-2 replacement light bulb lamp (AUTO PAK AFT, AFT-2 MINOLTA)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12444)
- HALO E27Tat (E27TAT)
- LUMAPRO Low Bay, Fixture, Induction, 250 W, 120-277V (4RNK4)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- IQ AMERICA IQ America LB1403BZ Battery Operated LED Motion Security Sensor Light 280 Lumen Bronze (LB1403BZ)
- IQ AMERICA LB1880BZ 800 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1880BZ)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL303TIB)
- LITHONIA LIGHTING Floodlight, LED, 200 lm, 8-49/64"L, 6-3/64"W (ESXF1 P0 SWW2 THK DDB M2)
- GROTE Flood Lamp, LED, Rubber Housing, Clear (63551)
- Hylite Security & Flood Lights