Shop All Tarps
Hygrade Safety Supplies
Heavy Duty Tarp, Green/Black
Mfr # MTGB-3050
Zoro # G208436301
product price: $217.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Tarp Strength Heavy Duty
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade Safety Supplies
- MFR # MTGB-3050
- Zoro # G208436301
- Country of Origin China
- Category Tarps
Details
Color | Green/Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
mtgb-3050 this multiple use tarpaulin is made from extra strength 12'' x 14'' weave and has a heavy duty double laminated coating. It is sun and fade resistant and rot, tear and rust proof. With its rope reinforced hem, heat sealed seams and grommets every 18 inches, it is widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and tools. Additionally, it has sturdy black corner bars and is 50% stronger than the regular tarps. Tarps are packed in heavyweight poly bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Safety Privacy Fence - 4' x 100' - Orange (SFO-4100-X)
- ZORO SELECT Sprinkler Head, 1/2 In, MNPT, Brass (4NDP5)
- TORKLIFT INTERNATIONAL Torklift A7703 HiddenPower Underbed Battery Mount for Ford F250 and F350 Trucks (A7703)
- TECUMSEH Carburetor (632519)
- HYGRADE SAFETY SUPPLIES Heavy Duty Tarp, Silver/Black (STH-3050)
- HYGRADE SAFETY SUPPLIES Heavy Duty Tarp, Blue (MT-3050)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-12X12)
- TARPS NOW 18 ft x 24 ft Super Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSPSDW-1824)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-40X80)
- XPOSE SAFETY 30 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-3030-X)
- X1 TOOLS 12 ft x 24 ft Heavy Duty 12 Mil Tarp, Red, Polyethylene (X1T-CAN-T12-RED-2412)
- Hygrade Safety Supplies Tarps