Shop All Tarps
Hygrade Safety Supplies
Heavy Duty Tarp, Blue
Mfr # MT-50100
Zoro # G508436445
product price: $442.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$442.99
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Strength Heavy Duty
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade Safety Supplies
- MFR # MT-50100
- Zoro # G508436445
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Hygrade 50'l x 100'w poly tarp, blue 5 mil - mt-50100 this multiple use tarpaulin is made from extra strength weave and has a heavy duty double laminated coating. It is sun and fade resistant and rot and rust proof. With its rope reinforced hem, heat sealed seams and grommets every 3 feet, it is widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and tools. Tarps are individually bagged in heavyweight poly bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Sub-Surface Emitter Tubing, 1/2", 50 ft. (SSF70-50S)
- CONTINENTAL Garden Hose, 3/4" ID x 25 ft., Black (CWH075-25MF-G)
- CHAMPION SPORTS Game Ball Locker, 23in.Lx24inWx37inH, Blue (LFX)
- HEALTHY HIDE DOG TREAT TRPL WING 4OZ (P-94429)
- HYGRADE SAFETY SUPPLIES Heavy Duty Tarp, Silver/Black (STH-3050)
- HYGRADE SAFETY SUPPLIES Heavy Duty Tarp, Blue (MT-3050)
- HYGRADE SAFETY SUPPLIES Heavy Duty Tarp, Green/Black (MTGB-3050)
- MAURITZON 6.8 Tarp, Black, Vinyl-Coated Polyester (TTV-1620-1-04)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-9X12)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-25X40)
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X40)
- Hygrade Safety Supplies Tarps