Shop All Tarps
Hygrade Safety Supplies
Heavy Duty Tarp, Blue
Mfr # MT-3050
Zoro # G908436359
product price: $121.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$121.99
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Strength Heavy Duty
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade Safety Supplies
- MFR # MT-3050
- Zoro # G908436359
- Country of Origin China
- Category Tarps
Details
Color | Blue |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 36 in |
Description
Hygrade 30'l x 50'w poly tarp, blue 5 mil - mt-3050 this multiple use tarpaulin is made from extra strength weave and has a heavy duty double laminated coating. It is sun and fade resistant and rot and rust proof. With its rope reinforced hem, heat sealed seams and grommets every 3 feet, it is widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats and tools. Tarps are individually bagged in heavyweight poly bags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Black and Natural (194061040751)
- RAINDRIP SUPPORT STAKE BLK 6""10PK (381010B)
- DB ELECTRICAL NEW Thermostat for Kubota Tractor - 19434-73014 (1906-6200)
- WATER RIGHT Garden Hose 100 Ft 600 Series - Black (PSH3-100-BK)
- HYGRADE SAFETY SUPPLIES Heavy Duty Tarp, Silver/Black (STH-3050)
- HYGRADE SAFETY SUPPLIES Heavy Duty Tarp, Green/Black (MTGB-3050)
- FOREMOST TARP 12 ft x 16 ft Tarp, Brown/Green (11216)
- X1 TOOLS 12 ft x 9 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0912)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-30X70)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X35)
- PROJEX Medium Duty Tarp, Blue (PROJBB810)
- Hygrade Safety Supplies Tarps