Shop All HID Light Bulbs
Hygrade
Bulb, HID, 150, ED17, Medium Base, Metal Halide
Mfr # S5860
Zoro # G0960908
original price:
$17.93
9% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Bulb Shape ED17
- Bulb UL Type No UL Type
- Dimmable No
- Color Temperature 2100K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S5860
- Zoro # G0960908
- UPC # 045923058608
- Country of Origin China
- Category HID Light Bulbs
Details
Item | Bulb,HID,Medium Base |
Watts | 150 W |
Bulb Shape | ED17 |
Bulb UL Type | No UL Type |
Dimmable | No |
Color Temperature | 2100K |
Light Technology | Metal Halide |
Description
Bulb,HID,Medium Base, Bulb Shape ED17, Color Temperature 2100K, Light Technology Metal Halide, Watts 150 W, Dimmable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0630W)
- FUSION PRODUCTS LTD. 30L Solar Spotlight (27115)
- PROGRESS LIGHTING 6" Metallic Gray Outdoor Wall Cylinder (P5641-82)
- HYGRADE Bulb, HID, 400, ED37, Mogul Base, Metal Halide (S5833)
- HYGRADE 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S5902)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5829)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5841)
- HYGRADE 70W ED17 HID Light Bulb - Medium Base - Clear Finish (S5856)
- ILC Replacement for Sylvania Mcp70/u/med/830 replacement light bulb lamp (MCP70/U/MED/830 SYLVANIA)
- Hygrade HID Light Bulbs