Shop All LED Light Bulbs
Hygrade
Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin
Mfr # S8305
Zoro # G0956236
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23)
- Bulb Shape T4
- Dimmable No
- Watts 7 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8305
- Zoro # G0956236
- UPC # 045923083051
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GX23) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 7 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Bulb,CFL,7W,T4,G23 Base,Single Twin 2 Pi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $800 LUMEN RECHARGEABLE SLIM LIGHT (AO80SL)
- ILC Replacement for Sylvania Cf13ds/841/eco replacement light bulb lamp, 2PK (CF13DS/841/ECO SYLVANIA)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K (ASD-WHB-4D9050HE)
- ILC Replacement for Eiko Slm22-3cb-40k-u replacement light bulb lamp (SLM22-3CB-40K-U EIKO)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8360)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8671)
- HYGRADE 13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish (S8329)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8660)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8670)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8396)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- Hygrade LED Light Bulbs