Shop All LED Light Bulbs
Hygrade
Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin
Mfr # S8304
Zoro # G0956227
original price:
$3.25
8% off
new price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX23)
- Bulb Shape T4
- Dimmable No
- Watts 7 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8304
- Zoro # G0956227
- UPC # 045923083044
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GX23) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 7 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Bulb,CFL,7W,T4,G23 Base,Single Twin 2 Pi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Fluorescent T5 Ballast 18PK (ICN2S54/T35)
- ILC Replacement for Damar F13ddtt/de/yellow replacement light bulb lamp (F13DDTT/DE/YELLOW DAMAR)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- ILC Replacement for Grandlite HPS 150w replacement light bulb lamp (HPS 150W GRANDLITE)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- HYGRADE 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S8354)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8302)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8671)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8661)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- FEIT ELECTRIC LED, 5 W, PAR20, Medium Screw (E26) (PAR20DM/930CA)
- Hygrade LED Light Bulbs