Shop All LED Light Bulbs
Hygrade
Bulb, CFL, 26W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin
Mfr # S8348
Zoro # G0955204
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Shape T4
- Dimmable No
- Watts 26 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8348
- Zoro # G0955204
- UPC # 045923083488
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (GX24q) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 26 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,26W,T4,GX24q-3,4-Pin,Base,Tri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB390)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- ILC Replacement for Philips 40a15/22 120v replacement light bulb lamp, 2PK (40A15/22 120V PHILIPS)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8322)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- HYGRADE 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S8354)
- HYGRADE Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S8365)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- ROADPRO LED MAGNETIC WARNING LIGHT AMBER (RP6350A)
- Hygrade LED Light Bulbs