Shop All LED Light Bulbs
Hygrade
Bulb, CFL, 18W, T4, G24q-2 (4-Pin) Base, Double Twin 4 Pin
Mfr # S8335
Zoro # G0954294
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G24q)
- Bulb Shape T4
- Dimmable No
- Watts 18 W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8335
- Zoro # G0954294
- UPC # 045923083358
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (G24q) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 18 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA T5 Fluorescent 40Pk (FP28/835/ECO)
- NUVO LED Gooseneck, 30W/40W/50W, CCT Selectable 3K/4K/5K, Bronze, 120-277V, With Photocell (65/662)
- ILC Replacement for National Fl10w replacement light bulb lamp (FL10W NATIONAL)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 24000 Lumens, 120V-277V, 4000K (CPHB 24LM MVOLT 40K)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- HYGRADE 13W T4 LED Light Bulb - GX23-2 Base - White Finish (S8319)
- HYGRADE 40W T5 LED Light Bulb - 2G11 Base - White Finish (S8667)
- HYGRADE 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S8333)
- HYGRADE 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S8354)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6704)
- Hygrade LED Light Bulbs