Shop All LED Light Bulbs
Hygrade
7W T4 LED Light Bulb - 2G7 Base - White Finish
Mfr # S8362
Zoro # G0956078
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type 2G7
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8362
- Zoro # G0956078
- UPC # 045923083624
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.5 in |
Length | 4.5 in |
Maximum Overall Length | 4.5 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | 2G7 |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Bulb Technology | Compact Fluorescent |
Dimmable | Non-Dimmable |
Watts | 7W |
Lumens | 400L |
Item | Bulb,CFL,7W,T4,2G7 Base,Single Twin 4 Pi |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
CRI | 82 |
Color Temperature | Warm White |
Housing Material | Unavailable |
Beam Spread | 360 Degrees |
Lamp Shape | T4 |
Features | Lensed Lamp |
Housing Color | White |
Lens Finish | White |
Description
Bulb,CFL,7W,T4,2G7 Base,Single Twin 4 Pi, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV210P60L)
- RECYCLEPAK Flexible 30 Gal Ballast Recycling Drum (SUPPLY-263-SWS)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Norman Lamps, Fo13/865/Xp/Eco (FO13/865/XP/ECO)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8322)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8312)
- HYGRADE Bulb, CFL, 13W, T4, G24q-1 (4-Pin) Base, Double Twin 4 Pin (S8330)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8325)
- PILA LED, 11.5 W, A19, Medium Screw (E26), PK8 (929001360033)
- Hygrade LED Light Bulbs