Shop All LED Light Bulbs
Hygrade
5W T4 LED Light Bulb - 2G7 Base - White Finish
Mfr # S8360
Zoro # G0955843
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type 2G7
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8360
- Zoro # G0955843
- UPC # 045923083600
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.5 in |
Length | 3.41 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | 2G7 |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 5W |
Light Technology | LED |
Lumens | 230L |
Item | Bulb,CFL,5W,T4,2G7 Base,Single Twin 4 Pi |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,5W,T4,2G7 Base,Single Twin 4 Pi, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61702)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- ILC Replacement for Verilux Happylight 2500 Sunshine replacement light bulb lamp (HAPPYLIGHT 2500 SUNSHINE VERILUX)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83015)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8350)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8312)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8349)
- HYGRADE Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S8356)
- SATCO 9W A19 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11440)
- Hygrade LED Light Bulbs