Shop All LED Light Bulbs
Hygrade
40W T5 LED Light Bulb - 2G11 Base - White Finish
Mfr # S8667
Zoro # G0955633
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 20000
- Bulb Base Type 2G11
- Bulb Shape T5
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygrade
- MFR # S8667
- Zoro # G0955633
- UPC # 045923086670
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in |
Length | 22.5 in |
Maximum Overall Length | 22.5 in |
Details
Average Light Bulb Life | 20000 |
Bulb Base Type | 2G11 |
Bulb Color Temp. | 3500K |
Bulb Shape | T5 |
Bulb Technology | Compact Fluorescent |
Dimmable | Non-Dimmable |
Watts | 40W |
Lumens | 3500L |
Item | Bulb,CFL,40W,T5,2G11 Base,Twin Tube Long |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Color Temperature | Neutral White |
Housing Material | Unavailable |
Housing Color | White |
Lamp Shape | T5 |
Features | Lensed Lamp |
Lens Finish | White |
Beam Spread | 360 Degrees |
Description
Bulb,CFL,40W,T5,2G11 Base,Twin Tube Long, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 16-Pack (LR23796-16PK)
- NIK LIGHT Task Light, 20W, LED, 2,600 lm, IP65, 17.13 (IR-LED-COB-M)
- BOSTITCH Bluetooth Speaker LED Desk Lamp (VLED1817WHITE-BOS)
- ILC Replacement for Waldmann 320471020-00058286 replacement light bulb lamp (320471020-00058286 WALDMANN)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8305)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- HYGRADE 13W T4 LED Light Bulb - GX23-2 Base - White Finish (S8319)
- HYGRADE 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S8354)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8349)
- FEIT ELECTRIC LED A15 E17 SW 40W 2PK (BPA1540N827LED2)
- Hygrade LED Light Bulbs