Shop All HID Light Bulbs
Hygrade
400W T15 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S4842
Zoro # G0961696
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Bulb Color Temp. 4000K
- Bulb Shape T15
- Max Overall Bulb Length 9.75 in
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S4842
- Zoro # G0961696
- UPC # 045923048425
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 9.75 in |
Light Bulb Dia. | 1.88 in |
Details
Item | Bulb,HID,400,T15,Mogul Base,Metal Halide |
Bulb Beam Angle | 360 |
Bulb Color Temp. | 4000K |
Bulb Shape | T15 |
Bulb Finish | Clear |
Standards | Dry Rating |
Average Bulb Life | 15000 |
Bulb Base Type | Mogul |
Lumens | 36000L |
Color Rendering Index | 65 |
Location Rating | Dry |
Dimmable | Non-Dimmable |
Material | Glass / Metal |
Application | Lighting |
Description
Bulb,HID,400,T15,Mogul Base,Metal Halide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEGO 11W 24-48V-DC LIGHT FIXTURE (SL025 02525.0-00)
- ILC Replacement for Reichert 11148 replacement light bulb lamp (11148 REICHERT)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Tan Headlamp (EOS-TAC-SD)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5829)
- HYGRADE 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S5902)
- HYGRADE 1000W T120 HID Light Bulb - Mogul Base - Clear Finish (S5912)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Coated White Finish (S4237)
- HYGRADE 1000W BT37 HID Light Bulb - Mogul Base - Clear Finish (S5845)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S5908)
- ILC Replacement for Ushio Uhi-s150w/e26/magenta replacement light bulb lamp (UHI-S150W/E26/MAGENTA USHIO)
- Hygrade HID Light Bulbs