Shop All HID Light Bulbs
Hygrade
400W ED37 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S5887
Zoro # G0961626
original price:
$25.45
4% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul
- Lumens 40000L
- Bulb Shape ED37
- Light Bulb Dia. 4.63 in
- Max Overall Bulb Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S5887
- Zoro # G0961626
- UPC # 045923058875
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4.63 in |
Max Overall Bulb Length | 11.5 in |
Details
Item | Bulb,HID,400,ED37,Mogul Base,Metal Halid |
Bulb Base Type | Mogul |
Lumens | 40000L |
Bulb Shape | ED37 |
Color Rendering Index | 65 |
Average Bulb Life | 20000 |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Bulb Color Temp. | 4200K |
Standards | Dry Rating |
Material | Ceramics / Glass / Metal / Quartz |
Dimmable | Non-Dimmable |
Location Rating | Dry |
Application | Lighting |
Description
Bulb,HID,400,ED37,Mogul Base,Metal Halid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, SLM2240A0840HD (SLM22-40/A0/840-H-D)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/950CA10K/4)
- ROADPRO Rechargeable AC/DC Rechargeable Spotlight (RPKB2701RF)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21490-6PK)
- HYGRADE 175W ED17 HID Light Bulb - Medium Base - Clear Finish (S5863)
- HYGRADE Bulb, HID, 250, ED28, Mogul Base, Metal Halide (S5831)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S5908)
- HYGRADE 350W ED37 HID Light Bulb - Mogul Extended Base - Clear Finish (S4256)
- HYGRADE Bulb, HID, 150, ED17, Medium Base, Metal Halide (S5860)
- HYGRADE Bulb, HID, 100, ED17, Medium Base, Metal Halide (S5858)
- ILC Replacement for Damar 25323a replacement light bulb lamp (25323A DAMAR)
- Hygrade HID Light Bulbs