Shop All LED Light Bulbs
Hygrade
36W T5 LED Light Bulb - 2G11 Base - White Finish
Mfr # S8664
Zoro # G0955265
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type 2G11
- Bulb Shape T5
- Dimmable Non-Dimmable
- Watts 36W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8664
- Zoro # G0955265
- UPC # 045923086649
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in |
Length | 16.5 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | 2G11 |
Bulb Color Temp. | 3500K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Watts | 36W |
Light Technology | LED |
Lumens | 2800L |
Item | Bulb,CFL,36W,T5,2G11 Base,Twin Tube Long |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,36W,T5,2G11 Base,Twin Tube Long, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- ILC Replacement for Pentair 522637 replacement light bulb lamp (522637 PENTAIR)
- ILC Replacement for Eiko 031293151100 replacement light bulb lamp (031293151100 EIKO)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8665)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- HYGRADE 7W T4 LED Light Bulb - 2G7 Base - White Finish (S8362)
- HYGRADE 13W T4 LED Light Bulb - GX23-2 Base - White Finish (S8318)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8325)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6761)
- Hygrade LED Light Bulbs