Shop All HID Light Bulbs
Hygrade
350W ED37 HID Light Bulb - Mogul Extended Base - Clear Finish
Mfr # S4256
Zoro # G0961364
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 20000
- Bulb Beam Angle 360
- Bulb Shape ED37
- Bulb Base Type Mogul Extended
- Max Overall Bulb Length 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S4256
- Zoro # G0961364
- UPC # 045923042560
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 11.5 in |
Light Bulb Dia. | 4.63 in |
Details
Item | Bulb,HID,350,ED37,Mogul Extended Base,Me |
Average Bulb Life | 20000 |
Bulb Beam Angle | 360 |
Bulb Shape | ED37 |
Bulb Base Type | Mogul Extended |
Standards | Dry Rating |
Bulb Color Temp. | 4000K |
Lumens | 33000L |
Color Rendering Index | 65 |
Bulb Finish | Clear |
Bulb UL Type | No UL Type |
Material | Glass / Metal |
Location Rating | Dry |
Application | Lighting |
Dimmable | Non-Dimmable |
Description
Bulb,HID,350,ED37,Mogul Extended Base,Me
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1001433 replacement light bulb lamp (1001433 USHIO)
- HALO Full Cone Reflector, Self-Flange, 5120 (5120WH)
- JESCO SLEEK LED 48" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/60-W)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5829)
- HYGRADE Bulb, HID, 250, ED28, Mogul Base, Metal Halide (S5831)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5839)
- HYGRADE 150W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5834)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Base - Clear Finish (S4268)
- HYGRADE Bulb, HID, 400, ED28, Mogul Base, Metal Halide (S5843)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- Hygrade HID Light Bulbs