Shop All HID Light Bulbs
Hygrade
320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish
Mfr # S5883
Zoro # G0961416
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology HID
- Max Overall Bulb Length 8.31 in
- ANSI Code M154/O
- Light Bulb Dia. 3.5 in
- Bulb Base Type Mogul Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S5883
- Zoro # G0961416
- UPC # 045923058837
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 8.31 in |
Light Bulb Dia. | 3.5 in |
Description
Bulb,HID,320,ED28,Mogul Extended Base,Me
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- MIDWEST FASTENER Medium Base Porcelain Sockets 3PK (77841)
- ILC Replacement for Osram Sylvania Cf13ds/e/827/bl/1 replacement light bulb lamp (CF13DS/E/827/BL/1 OSRAM SYLVANIA)
- ILC Replacement for Motorola M3-in-t8-gp-k-277 (M3-IN-T8-GP-K-277 MOTOROLA)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Coated White Finish (S4836)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- HYGRADE 1000W BT37 HID Light Bulb - Mogul Base - Clear Finish (S5845)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Clear Finish (S5835)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5824)
- HYGRADE Bulb, HID, 150, ED17, Medium Base, Metal Halide (S5860)
- ILC Replacement for Light Bulb / Lamp HTI 300w/d5/65 replacement light bulb lamp (HTI 300W/D5/65 LIGHT BULB / LAMP)
- Hygrade HID Light Bulbs