Shop All HID Light Bulbs
Hygrade
320W ED28 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S5841
Zoro # G0961425
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 65
- Average Bulb Life 20000
- Bulb Color Temp. 4200K
- Bulb Shape ED28
- Light Bulb Dia. 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygrade
- MFR # S5841
- Zoro # G0961425
- UPC # 045923058417
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 3.5 in |
Max Overall Bulb Length | 8.31 in |
Details
Item | Bulb,HID,320,ED28,Mogul Extended Base,Me |
Color Rendering Index | 65 |
Average Bulb Life | 20000 |
Bulb Color Temp. | 4200K |
Bulb Shape | ED28 |
Standards | Dry Rating |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Bulb Base Type | Mogul |
Lumens | 33000L |
Application | Lighting |
Dimmable | Non-Dimmable |
Material | Ceramics / Glass / Metal / Quartz |
Location Rating | Dry |
Description
Bulb,HID,320,ED28,Mogul Extended Base,Me
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Hazardous Location LED Fixture, 31W (HAL-31-LV-FL)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5829)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Coated White Finish (S4847)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Coated White Finish (S4237)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5839)
- HYGRADE 1000W T120 HID Light Bulb - Mogul Base - Clear Finish (S5912)
- HYGRADE 70W ED17 HID Light Bulb - Medium Base - Clear Finish (S5856)
- ILC Replacement for Sylvania NA 55W replacement light bulb lamp (NA 55W)
- Hygrade HID Light Bulbs