Shop All LED Light Bulbs
Hygrade
26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish
Mfr # S8339
Zoro # G0955195
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type G24q-3 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8339
- Zoro # G0955195
- UPC # 045923083396
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 6.5 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | G24q-3 (4-Pin) |
Bulb Color Temp. | 3500K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 26W |
Lumens | 1825L |
Item | Bulb,CFL,26W,T4,G24q-3,4-Pin,Base,Doub |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Energy Star Compliant | No |
Bulb Finish | White |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,26W,T4,G24q-3,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- FEIT ELECTRIC LED, 5.5 W, CA10, Medium Screw (E26), PK2 (BPEFC60927CAFIL/2/RP)
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8338)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8305)
- HYGRADE Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S8365)
- HYGRADE Bulb, CFL, 26W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S8345)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- ILC Replacement For EIKO 12596 (12596)
- Hygrade LED Light Bulbs