Shop All LED Light Bulbs
Hygrade
26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish
Mfr # S8338
Zoro # G0955186
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type G24q-3 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8338
- Zoro # G0955186
- UPC # 045923083389
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 6.5 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | G24q-3 (4-Pin) |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 26W |
Lumens | 1825L |
Item | Bulb,CFL,26W,T4,G24q-3,4-Pin,Base,Doub |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,26W,T4,G24q-3,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Small Cell Phone Drop Box (SUPPLY-255-SWS)
- ILC Replacement for DURACELL CFL10220A (CFL10220A DURACELL)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- ILC Replacement For LIGHT BULB LAMP, F40T8SPX35CVG (F40T8/SPX35/CVG)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8339)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8350)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- HYGRADE 13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish (S8329)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K (S9177)
- Hygrade LED Light Bulbs