Shop All LED Light Bulbs
Hygrade
26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish
Mfr # S8325
Zoro # G0954994
original price:
$4.99
8% off
new price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type G24d-3 (2-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 26W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8325
- Zoro # G0954994
- UPC # 045923083259
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.5 in |
Length | 6.81 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | G24d-3 (2-Pin) |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 26W |
Light Technology | LED |
Lumens | 1825L |
Item | Bulb,CFL,26W,T4,G24d-3 Base,Double Twin |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Energy Star Compliant | No |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,26W,T4,G24d-3 Base,Double Twin, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q75T4/Cl-120V-Gy8, 2PK (Q75T4/CL-120V-GY8)
- BAYCO Replacement LED Work Light Hd (SL-260)
- ELCO LIGHTING 4 Reflector Trim with Socket Bracket" (EL999KW)
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8350)
- HYGRADE 40W T5 LED Light Bulb - 2G11 Base - White Finish (S8667)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8660)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- HYGRADE 7W T4 LED Light Bulb - 2G7 Base - White Finish (S8362)
- SIGNIFY LED Lamp, T8, 11W, 4000K (8.5T8/MAS/36-840/IF14/P/DIM 10/1)
- Hygrade LED Light Bulbs