Shop All HID Light Bulbs
Hygrade
250W T15 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S4841
Zoro # G0961337
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Bulb Shape T15
- Average Bulb Life 10000
- Bulb Base Type Mogul
- Standards Dry Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S4841
- Zoro # G0961337
- UPC # 045923048418
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 9.75 in |
Light Bulb Dia. | 1.88 in |
Details
Item | Bulb,HID,250,T15,Mogul Base,Metal Halide |
Bulb Beam Angle | 360 |
Bulb Shape | T15 |
Average Bulb Life | 10000 |
Bulb Base Type | Mogul |
Standards | Dry Rating |
Color Rendering Index | 65 |
Lumens | 20000L |
Bulb Color Temp. | 4000K |
Bulb Finish | Clear |
Bulb UL Type | No UL Type |
Material | Glass / Metal |
Application | Lighting |
Dimmable | Non-Dimmable |
Location Rating | Dry |
Description
Bulb,HID,250,T15,Mogul Base,Metal Halide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA DULUX D/E 18W/840 (DULUX D/E 18W/840 OSRAM SYLVANIA)
- ILC Replacement for Lights OF America Fcl30ex-l 27K replacement light bulb lamp (FCL30EX-L 27K LIGHTS OF AMERICA)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5586GX)
- BELL + HOWELL QUAD LED BULB E26 5500L (7641)
- HYGRADE 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S5902)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Clear Finish (S5835)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Coated White Finish (S4847)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Base - Clear Finish (S4268)
- HYGRADE 175W ED17 HID Light Bulb - Medium Base - Clear Finish (S5863)
- ILC Replacement for Philips C250s50/alto NC HPS replacement light bulb lamp (C250S50/ALTO NC HPS PHILIPS)
- Hygrade HID Light Bulbs