Shop All LED Light Bulbs
Hygrade
18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish
Mfr # S8333
Zoro # G0954303
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type G24q-2 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 18W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8333
- Zoro # G0954303
- UPC # 045923083334
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 5.81 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | G24q-2 (4-Pin) |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 18W |
Lumens | 1250L |
Item | Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Bulb Finish | White |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,18W,T4,G24q-2,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21296)
- CUSTER PRODUCTS Bright LED Lights (HF18A-PHD)
- YARD MASTER Floodlight Base, 120V, Plastic, Green (0430)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8661)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8351)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8360)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- HYGRADE 7W T4 LED Light Bulb - 2G7 Base - White Finish (S8362)
- FEIT ELECTRIC LED, 9.4 W, BR40, Medium Screw (E26), PK2 (BR40DM/927CA/2)
- Hygrade LED Light Bulbs