Shop All LED Light Bulbs
Hygrade
18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish
Mfr # S8321
Zoro # G0954084
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type G24d-2 (2-Pin)
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8321
- Zoro # G0954084
- UPC # 045923083211
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 6 in |
Maximum Overall Length | 6 in |
Description
Bulb,CFL,18W,T4,G24d-2 Base,Double Twin, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-BLS)
- METALUX En Led 2X4, 4500Lm, 4K, Unv 0-10 Dim Drv (24EN-LD2-45-UNV-L840-CD1-U)
- ILC Replacement for PQL 60a19/rough Service replacement light bulb lamp, 4PK (60A19/ROUGH SERVICE PQL)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8322)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8323)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- HYGRADE Bulb, CFL, 26W, T4, G24q-3 (4-Pin) Base, Double Twin 4 Pin (S8340)
- ILC Replacement For BULBRITE, LED5T927KFIL3 (LED5T9/27K/FIL/3)
- Hygrade LED Light Bulbs