Shop All HID Light Bulbs
Hygrade
175W ED28 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S5824
Zoro # G0961224
original price:
$22.72
5% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Color Temp. 4200K
- Max Overall Bulb Length 8.31 in
- Bulb Shape ED28
- Bulb Beam Angle 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S5824
- Zoro # G0961224
- UPC # 045923058240
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 8.31 in |
Light Bulb Dia. | 3.5 in |
Details
Item | Bulb,HID,175,ED28,Mogul Base,Metal Halid |
Bulb Finish | Clear |
Bulb Color Temp. | 4200K |
Bulb Shape | ED28 |
Bulb Beam Angle | 360 |
Color Rendering Index | 65 |
Bulb Base Type | Mogul |
Standards | Dry Rating |
Lumens | 17000L |
Average Bulb Life | 15000 |
Bulb UL Type | No UL Type |
Location Rating | Dry |
Material | Glass / Metal |
Dimmable | Non-Dimmable |
Application | Lighting |
Description
Bulb,HID,175,ED28,Mogul Base,Metal Halid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3500k, 4PinGX24Q (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W950CA/FIL/3/RP)
- JESCO S601 series 12"L Input Power Connector Cable for S601 Series (S601-CC12-wh)
- WESTGATE LED T8 4FT , 18W , 2160 LM , 4000K , FROSTED GLASS , TYPE A+B, DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-50K-F)
- HYGRADE Bulb, HID, 150, ED17, Medium Base, Metal Halide (S5860)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4269)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Coated White Finish (S4836)
- HYGRADE Bulb, HID, 400, ED37, Mogul Base, Metal Halide (S5833)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Clear Finish (S5835)
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- Hygrade HID Light Bulbs