Shop All HID Light Bulbs
Hygrade
175W ED17 HID Light Bulb - Medium Base - Clear Finish
Mfr # S5863
Zoro # G0961118
original price:
$21.44
8% off
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Max Overall Bulb Length 5.44 in
- Bulb Shape ED17
- Lumens 10800L
- Bulb Color Temp. 4200K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygrade
- MFR # S5863
- Zoro # G0961118
- UPC # 045923058639
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 5.44 in |
Light Bulb Dia. | 2.13 in |
Details
Item | Bulb,HID,175,ED17,Medium Base,Metal Hali |
Bulb Finish | Clear |
Bulb Shape | ED17 |
Lumens | 10800L |
Bulb Color Temp. | 4200K |
Average Bulb Life | 15000 |
Standards | Dry Rating |
Bulb Beam Angle | 360 |
Color Rendering Index | 65 |
Bulb Base Type | Medium |
Material | Glass / Metal |
Application | Lighting |
Dimmable | Non-Dimmable |
Location Rating | Dry |
Description
Bulb,HID,175,ED17,Medium Base,Metal Hali
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbi-454T5-N-Unv-L5850-Eht1-Upl-U (HBI454HT5-UPL-L5)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST76B)
- CREE Clear Acrylic Refector (CXBP16)
- H & H INDUSTRIAL PRODUCTS 17W LED 535mm IP67 Waterproof Tube Machine Work Light (8401-0492)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5883)
- HYGRADE 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S5902)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4269)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5829)
- HYGRADE 1000W BT37 HID Light Bulb - Mogul Base - Clear Finish (S5845)
- ILC Replacement for Sylvania 67a21/40/8m 120v replacement light bulb lamp, 2PK (67A21/40/8M 120V SYLVANIA)
- Hygrade HID Light Bulbs