Shop All LED Light Bulbs
Hygrade
13W T4 LED Light Bulb - GX23-2 Base - White Finish
Mfr # S8318
Zoro # G0953628
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type GX23-2
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 13W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8318
- Zoro # G0953628
- UPC # 045923083181
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 4.59 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | GX23-2 |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 13W |
Light Technology | LED |
Lumens | 780L |
Item | Bulb,CFL,13W,T4,GX23-2 Base,Double Twin |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Bulb Finish | White |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,13W,T4,GX23-2 Base,Double Twin, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 23cflpar38/50/ar replacement light bulb lamp, 2PK (23CFLPAR38/50/AR WESTINGHOUSE)
- ILC Replacement for Philips 13391-8 replacement light bulb lamp (13391-8 PHILIPS)
- SYLVANIA 60 W A19 Incandescent - Grow - 1000 Hours - Medium Base - 120V (S2991)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- HYGRADE 13W T4 LED Light Bulb - GX23-2 Base - White Finish (S8319)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- HYGRADE Bulb, CFL, 13W, T4, G24q-1 (4-Pin) Base, Double Twin 4 Pin (S8330)
- HYGRADE Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S8356)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8350)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8665)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM 6/1 A Line Pear replacement light bulb lamp (10.5A19/SLIM/2700 DIM 6/1 A LINE PEAR PHILIPS)
- Hygrade LED Light Bulbs