Shop All LED Light Bulbs
Hygrade
13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish
Mfr # S8329
Zoro # G0953393
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type G24q-1 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 13W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S8329
- Zoro # G0953393
- UPC # 045923083297
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 5.19 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | G24q-1 (4-Pin) |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 13W |
Lumens | 900L |
Item | Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F34/CW/RS/EW UPC REPLACED BY (F34/CW/RS/EW UPC REPLACED BY PHILIPS)
- ADVANCE Cfl Ballast 12PK (ICF-2S42-M2-LDK)
- SATCO 24W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16436)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359533)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8665)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8350)
- HYGRADE 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S8354)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/927-22/P/E26/WG 6/1FB T20)
- Hygrade LED Light Bulbs