Shop All HID Light Bulbs
Hygrade
125W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish
Mfr # S5822
Zoro # G0961023
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Bulb Dia. 3.5 in
- Lumens 12000L
- Bulb Color Temp. 4200K
- Standards Dry Rating
- Bulb Shape ED28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S5822
- Zoro # G0961023
- UPC # 045923058226
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 3.5 in |
Max Overall Bulb Length | 8.31 in |
Details
Item | Bulb,HID,125,ED28,Mogul Extended Base,Me |
Lumens | 12000L |
Bulb Color Temp. | 4200K |
Standards | Dry Rating |
Bulb Shape | ED28 |
Color Rendering Index | 65 |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Average Bulb Life | 15000 |
Bulb Base Type | Mogul Extended |
Material | Glass / Metal |
Application | Lighting |
Location Rating | Dry |
Dimmable | Non-Dimmable |
Description
Bulb,HID,125,ED28,Mogul Extended Base,Me
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Die-Cast Adjustable Slot Aperture Trim" (EL2620W)
- SONA ENTERPRISES 6 51 LED 2IN1 29 UV 22 White LED Flashlight WLanyard (FL34UV51)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- HYGRADE Bulb, HID, 100, ED17, Medium Base, Metal Halide (S5858)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Coated White Finish (S4847)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Coated White Finish (S4836)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Base - Clear Finish (S4268)
- HYGRADE Bulb, HID, 250, ED28, Mogul Base, Metal Halide (S5831)
- HYGRADE 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S5902)
- ILC Replacement for Lumapro 2v656 replacement light bulb lamp (2V656 LUMAPRO)
- Hygrade HID Light Bulbs